3/4 in. Garden Hose Cap
3/4 in. Garden Hose Cap
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- White
- Diameter:
- 3/4 in
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 7/10 in
- Length:
- 1-1/10 in
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No
- Product Type:
- Garden Hose
- Weight:
- 0.02 lb
- Width:
- 7/10 in