This product requires certification to purchase.

3/4 in. Hinged Split Ring for Copper Tube

Jones Stephens

3/4 in. Hinged Split Ring for Copper Tube

  • Fast #
  • Part #JH73075
  • Item #2476018
  • Manufacturer Part #H73075
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

3/4 in. Hinged Split Ring for Copper Tube

  • Fast #
  • Part #JH73075
  • Item #2476018
  • Manufacturer Part #H73075
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Chandler, AZ
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Hinged Split Ring for 3/4” pipe size
  • Use with 3/8” threaded rod
  • Safely secures pipe to mounting surfaces
  • Compatible with copper tube
  • Copper plated cast iron for durability and corrosion resistance
  • Maximum load rating: 180 pounds
  • Requires Certification

Specifications

Application:
Copper Tube
Coating:
Copper Plated
Color Finish Category:
Copper Tones
Color Finish Name:
Copper Plated
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
3/5 in
Length:
1-3/10 in
Material:
Steel
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
UPC:
717510730753
Width:
2-1/10 in