This product requires certification to purchase.

3/4 in. Hose Barb x Female Swivel Hose Thread Brass Adapter

You last purchased this on
 
Jones Stephens

3/4 in. Hose Barb x Female Swivel Hose Thread Brass Adapter

  • Fast #
  • Part #JG20038
  • Item #547598
  • Manufacturer Part #G20038
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Hose Barb x Female Swivel Hose Thread Brass Adapter

  • Fast #
  • Part #JG20038
  • Item #547598
  • Manufacturer Part #G20038
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Application:
Plumbing
Clean Bagged:
No
End Connection 1:
Barbed
End Connection 2:
FGHT
End Connections:
Barbed x FGHT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-1/2 in
Material:
Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.