3/4 in. Hose Wye
3/4 in. Hose Wye
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3-way male hose wye for steam dryer hook-up
- Allows a washing machine water supply to be easily split for supplying both the washing machine and a dryer with steam function
- Can be used with a female X female washing machine hose anywhere a hose bib or sill cock must be split into two
- Chrome plated die cast zinc suitable for use both indoor and outdoor use
- Lead Law and Safe Drinking Water Act Section 1417(d) compliant
- Complies with ASME A112.18.1-2018/CSA B125.1-18 and ASME B1.20.7 standards
Documents
Specifications
- ASME:
- ASME B1.20.7
- Color Finish Name:
- Chrome
- End Connection 1:
- MGHT
- End Connection 2:
- MGHT
- End Connections:
- MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Height:
- 1-9/100 in
- Length:
- 2-33/100 in
- Material:
- Brass
- Material Type:
- ZAMAK
- NSF Certified:
- No
- Product Type:
- Steam Dryer
- UL Listed:
- No
- Weight:
- 0.05 lb
- Width:
- 2-33/100 in