This product requires certification to purchase.

3/4 in. IPS Valve Service Kit

You last purchased this on
 
Jones Stephens

3/4 in. IPS Valve Service Kit

  • Fast #
  • Part #JD05002
  • Item #9645656
  • Manufacturer Part #D05002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. IPS Valve Service Kit

  • Fast #
  • Part #JD05002
  • Item #9645656
  • Manufacturer Part #D05002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • ¾” valve size
  • Forged brass
  • IPS connection
  • Leak-free
  • Color-coded hot and cold valves
  • Lead law compliant
  • CUPC and IAPMO approved
  • Meets NSF/ANSI 372-2016, NSF/ANSI/CAN 61-2019, NSF/ANSI 14-2010A, and IAPMO/ANSI Z1157-2014e1 standards
  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
3-24/25 in
Material:
Brass
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov