This product requires certification to purchase.

3/4 in. MHT x MPT Brass Hose Adapter

You last purchased this on
 
Jones Stephens

3/4 in. MHT x MPT Brass Hose Adapter

  • Fast #
  • Part #JG20103
  • Item #3930773
  • Manufacturer Part #G20103
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. MHT x MPT Brass Hose Adapter

  • Fast #
  • Part #JG20103
  • Item #3930773
  • Manufacturer Part #G20103
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 300
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 1/2" FIP Tap
  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

Clean Bagged:
No
End Connection 1:
MGHT
End Connection 2:
MPT
End Connections:
MGHT x MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Lead Law Compliance Level:
Compliant Not Certified
Length:
1-1/10 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.