3/4 in. MPT x Barbed Plastic Hose Barb
3/4 in. MPT x Barbed Plastic Hose Barb
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hose Barb
- Length:
- 12 in
- Material:
- Nylon
- Material Type:
- Nylon
- NSF Certified:
- No
- Origin:
- Domestic