3/4 in. NPT Pipe Tap
3/4 in. NPT Pipe Tap
Frequently Purchased Together
Product Details
Product Details
- NPT
- High carbon steel
Documents
Specifications
- End Connection 1:
- NPT
- Height:
- 1-3/10 in
- Length:
- 1-3/10 in
- Material:
- High Carbon Steel
- Tap Size:
- 3/4 in
- Tool Type:
- Pipe Tap
- UL Listed:
- No
- Weight:
- 0.15 lb
- Width:
- 3-1/2 in