This product requires certification to purchase.

3/4 in. PEX Expansion Ring with Stop

You last purchased this on
 
Jones Stephens

3/4 in. PEX Expansion Ring with Stop

  • Fast #
  • Part #PEXPRINGF
  • Item #9427671
  • Manufacturer Part #F76911
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. PEX Expansion Ring with Stop

  • Fast #
  • Part #PEXPRINGF
  • Item #9427671
  • Manufacturer Part #F76911
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 2000 Pallet: 20000
Log in or Create an Account to see product availability.
  • Pick Up: 1,053 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Certified to NSF 61
  • Manufactured of premium grade resin with non-mixed blends
  • Tested and certified to ASTM F1960
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F876/877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 61, CSA B137.5
FM Approved:
No
Fits Pipe Size:
3/4 in
Fitting Type:
PEX Ring
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved:
No
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
203
NSF:
NSF 61
NSF Certified:
Yes
Weight:
0.013 lb
Width:
7/125 in