3/4 in. Plastic CTS J-Hook
3/4 in. Plastic CTS J-Hook
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 276-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- J-Hook for 3/4” pipe size
- 4” length
- Safely secures and designed for use with copper pipe
- Fabricated of durable ABS plastic
- Multiple nail holes for pipe attachment at varying angles
- Nails included
- Eliminates corrosion and electrolysis on copper pipe
Documents
Specifications
- Application:
- Copper Pipe
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 2-1/2 in
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 250
- Product Type:
- J Hanger
- UL Listed:
- No
- Width:
- 9 in