3/4 in. Plastic CTS Shallow Escutcheon in White
3/4 in. Plastic CTS Shallow Escutcheon in White
Frequently Purchased Together
Product Details
Product Details
- Tight fit
- Low cost
- Corrosion-proof, indestructible, high-density polyethylene
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 21/50 in
- IAPMO Listed:
- No
- Length:
- 2-37/100 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 2-37/100 in