3/4 in. Plastic PEX Crimp Tee
3/4 in. Plastic PEX Crimp Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Polymer construction
- Manufactured of premium-grade resin with non-mixed blends
- Can be used with brass PEX crimp rings or stainless steel PEX clamps
- Certified to ASTM F2159-2019 and CSA B137.5-2020
- Certified to ASTM F877-2020 and CSA B137.5-2020
- Certified to NSF/ANSI 14-2016a, and NSF/ANSI/CAN 372-2022
- Certified to NSF/ANSI/CAN 61-2022
Specifications
- ANSI:
- ANSI 14-2016a, ANSI 61-2022, ANSI 372-2022
- ASTM:
- ASTM F877-2020
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B1800-2021, CSA B137.5-2020, CSA 61-2020
- Clean Bagged:
- No
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- Poly
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2022, NSF 372-2022
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- UL Listed:
- No
- Weight:
- .03 lb