3/4 in. Rubber Gasket for Water Meter Coupling
3/4 in. Rubber Gasket for Water Meter Coupling
Package Quantity Info:
EA: 1 IP: 25 CA: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy cast brass
- Complete with gasket
- Lead Free
Specifications
- Color Finish Name:
- Black
- Height:
- 1/10 in
- Length:
- 1-1/10 in
- Material:
- Plastic
- Material Type:
- EPDM
- Product Type:
- Gasket
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Width:
- 1-1/10 in