This product requires certification to purchase.

3/4 in. Sweat Valve Service Kit with Pressure Relief Valve

You last purchased this on
 
Jones Stephens

3/4 in. Sweat Valve Service Kit with Pressure Relief Valve

  • Fast #
  • Part #JD05101
  • Item #9645657
  • Manufacturer Part #D05101
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. Sweat Valve Service Kit with Pressure Relief Valve

  • Fast #
  • Part #JD05101
  • Item #9645657
  • Manufacturer Part #D05101
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 8 Pallet: 179
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • ¾” valve size
  • Forged brass
  • Sweat connection
  • Leak-free
  • Color-coded hot and cold valves
  • Includes pressure relief valve
  • Lead law compliant
  • CUPC and IAPMO approved
  • Meets NSF/ANSI 372-2016, NSF/ANSI/CAN 61-2019, NSF/ANSI 14-2010A, and IAPMO/ANSI Z1157-2014e1 standards
  • Requires Certification

Specifications

End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Brass
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov