3/4 in. Test Gauge Assembly
3/4 in. Test Gauge Assembly
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel valve and plastic cap
- 3/4" FPT connection
- Bell style
Specifications
- Color Finish Name:
- Black
- End Connection 1:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 1-12/25 in
- Length:
- 2-1/25 in
- Material:
- Steel
- Product Type:
- Test Gauge
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 0.25 lb
- Width:
- 1-1/2 in