3/4 in. x 100 ft. 24 ga Galvanized Steel Perforated Hanger
3/4 in. x 100 ft. 24 ga Galvanized Steel Perforated Hanger
Frequently Purchased Together
Product Details
Product Details
- Makes hanging pipe installation neat and prevents sagging
- Attaches to rafters
- Galvanized steel construction for durability and corrosion resistance
- Alternating holes (bolt and nail)
- May be cut for custom lengths
- Can be used with galvanized, black iron pipe, PVC, CPVC, and other piping systems
- Sold in carton quantities only; priced each
Documents
Specifications
- ASTM:
- ASTM D-5857
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Gauge (metal):
- 24 ga
- Height:
- 1-2/5 in
- IAPMO Listed:
- No
- Length:
- 9-2/5 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Perforated Hanger
- UL Listed:
- No
- Width:
- 9-4/5 in