3/4 in. x 100 ft. 28 ga Galvanized Hanger
3/4 in. x 100 ft. 28 ga Galvanized Hanger
Frequently Purchased Together
Product Details
Product Details
- Makes hanging pipe installation neat and prevents sagging
- Attaches to rafters
- Galvanized steel construction for durability and corrosion resistance
- Alternating holes (bolt and nail)
- May be cut for custom lengths
- Can be used with galvanized, black iron pipe, PVC, CPVC, and other piping systems
Documents
Specifications
- ASTM:
- ASTM D-5857
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Gauge (metal):
- 28 ga
- Height:
- 1-1/10 in
- Length:
- 100 ft
- Material:
- Steel
- Product Type:
- Perforated Hanger
- Width:
- 7-1/10 in