This product requires certification to purchase.

3/4 in. x 100 ft. PEX-B Tubing Coil in Red

You last purchased this on
 
Jones Stephens

3/4 in. x 100 ft. PEX-B Tubing Coil in Red

Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 100 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #PEXBF100RE
  • Item #10349392
  • Manufacturer Part #C76917
4.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807, F2159, and other insert fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
  • Meets CSA B137.5 standard
  • Requires Certification

Specifications

ASTM:
ASTM F876
Application:
Water
Color Finish Name:
Red
Diameter - Outside:
7/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
IAPMO Listed:
No
Length:
26 in
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
203
NSF:
NSF 14, NSF 61, NSF 372
PipeTubing Size:
3/4 in
Pressure - Maximum:
160 psi



Customers Also Bought
1–6 of 18 items
Part #PEXBD100RE
Item #10349380
4.3 out of 5 Customer Rating
Requires Certification
Part #PEXBD100BL
Item #10349379
3.1 out of 5 Customer Rating
Requires Certification
Part #PEXD300RE
Item #9427571
5 out of 5 Customer Rating
Requires Certification
Part #P40FCPK20
Item #117119
5 out of 5 Customer Rating
Requires Certification
Part #PEXBF20BL
Item #10349414
5 out of 5 Customer Rating
Requires Certification
Part #PEXBF20RE
Item #10349415
3.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PEXBF20BL
Item #10349414
5 out of 5 Customer Rating
Requires Certification
Part #PEXE300BTNA
Item #9427582
4.4 out of 5 Customer Rating
Requires Certification
Part #JT26250
Item #8103860
5 out of 5 Customer Rating
Requires Certification
Part #JT25375
Item #8103842
5 out of 5 Customer Rating
Requires Certification
Part #JT26000
Item #8103863
5 out of 5 Customer Rating
Requires Certification
Part #JT26500
Item #8103870
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing