This product requires certification to purchase.

3/4 in. x 100 ft. Plastic Hanger Strap

You last purchased this on
 
Jones Stephens

3/4 in. x 100 ft. Plastic Hanger Strap

  • Fast #
  • Part #JH21100
  • Item #1345943
  • Manufacturer Part #H21100
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 100 ft. Plastic Hanger Strap

  • Fast #
  • Part #JH21100
  • Item #1345943
  • Manufacturer Part #H21100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Flexible, non-conductive polypropylene
  • 3/4" wide, .050 thick
  • 1/8" diameter holes every 3/4"
  • 25 lb. ultimate load
  • Can be cut with scissors or utility knife
  • Use for pipe hanger, duct hanger and tubing utility strapping
  • Bagged
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-370-77, ASTM D-5857
Application:
Ducts, Pipe Hanger, Tubing
FM Approved:
No
Height:
4/5 in
IAPMO Listed:
No
Length:
100 ft
Material:
Plastic
Material Type:
Polypropylene
NSF Certified:
No
Product Type:
Hanger Strap
UL Listed:
No
Width:
8-1/5 in
Work Load Limit:
125 lb