3/4 in. x 25 ft. Plastic Hanger Strap
3/4 in. x 25 ft. Plastic Hanger Strap
Frequently Purchased Together
Product Details
Product Details
- Flexible, non-conductive polypropylene
- 3/4" wide, .050 thick
- 1/8" diameter holes every 3/4"
- 25 lb. ultimate load
- Can be cut with scissors or utility knife
- Use for pipe hanger, duct hanger and tubing utility strapping
- Bagged
Documents
Specifications
- ASTM:
- ASTM A-370-77, ASTM D-5857
- Application:
- Ducts, Pipe Hanger, Tubing
- FM Approved:
- No
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 25 ft
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Hanger Strap
- UL Listed:
- No
- Width:
- 4-1/2 in
- Work Load Limit:
- 125 lb