This product requires certification to purchase.

3/4 in. x 3/4 in. FEM Hose 60 in. Braided Stainless Steel Washing Machine Connector with 90° Elbow

You last purchased this on
 
Jones Stephens

3/4 in. x 3/4 in. FEM Hose 60 in. Braided Stainless Steel Washing Machine Connector with 90° Elbow

  • Fast #
  • Part #JS04267
  • Item #7721861
  • Manufacturer Part #S04267
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 3/4 in. FEM Hose 60 in. Braided Stainless Steel Washing Machine Connector with 90° Elbow

  • Fast #
  • Part #JS04267
  • Item #7721861
  • Manufacturer Part #S04267
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used for connecting washing machine to water supply
  • Working pressure: 124 PSI
  • Working temperature: 68°F – 158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • UPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • ASME A112.18.6/CSA B125.6
  • Lead free
  • Requires Certification

Documents


Specifications

Application:
Washing Machines
Color Finish Name:
Stainless Steel
Length:
60 in
Material:
Stainless Steel
Size:
3/4 in x 3/4 in