3/4 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in Natural
3/4 in. x 300 ft. PEX-A Oxygen Barrier Tubing Coil in Natural
Frequently Purchased Together
Product Details
Product Details
- Crosslinked polyethylene
- Approved for use with F1960, F1807, and F2159 fittings
- Easy installation
- Corrosion resistant
- Freeze resistant
- Quiet operation
- Approved for use in radiant/hydronic applications
- NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14
- ANSI/NSF14 approved
- ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
Specifications
- ANSI:
- ANSI 14
- ASTM:
- ASTM F876/877
- Application:
- PEX-A
- CSA Certified:
- CSA 61, CSA B137.5
- Color Finish Name:
- White
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- ISO:
- No
- Length:
- 300 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- Maximum Temperature:
- 203
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- Wall Thickness:
- 0.097 in