This product requires certification to purchase.

3/4 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI81034
  • Item #7789649
  • Manufacturer Part #6RXLO048068-JS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI81034
  • Item #7789649
  • Manufacturer Part #6RXLO048068-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 270 Pallet: 3240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

Frequently Purchased Together

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required
  • UL GREENGUARD® gold certified as a low VOC material
  • Carton quantities only
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534, ASTM D-1056, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
FM Approved:
Yes
Length:
6 ft
Material:
Rubber
Material Type:
Elastomeric Foam
Maximum Temperature:
220
Origin:
Domestic
Product Type:
Self-Sealing Pipe Insulation
R value:
R3.1
Size:
3/4 in x 1/2 in
Temperature Range:
-297 to 220 Deg F
Thickness:
1/2 in
UL Listed:
UL 181/UL 723/UL 94-5V