This product requires certification to purchase.

3/4 in. x 6 ft. Rubber Pipe Insulation

You last purchased this on
 
Jones Stephens

3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI82034
  • Item #7789661
  • Manufacturer Part #6RXLO068068-JS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 6 ft. Rubber Pipe Insulation

  • Fast #
  • Part #JI82034
  • Item #7789661
  • Manufacturer Part #6RXLO068068-JS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Stick: 6 Case: 120 Pallet: 1440
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation tubes
  • Self-Seal (Pre-Slit / Pre-Glued / DoubleSeal closure system) for retrofit applications
  • For use on HVAC/R, commercial, and industrial process piping and equipment
  • High resistance to moisture vapor intrusion; low thermal conductivity
  • For most indoor applications, no additional jacketing is required.
  • UL GREENGUARD® Gold Certified as a low VOC material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E84
Color Finish Name:
Black
Diameter - Inside 1:
3/4 in
End Connection 1:
ID Tube
End Connections:
ID Tube
FM Approved:
Yes
Length:
6 ft
Material:
Rubber
Material Type:
Rubber
Maximum Temperature:
220
Origin:
Domestic
Product Type:
Self-Sealing Pipe Insulation
R value:
R5.4
Size:
3/4 in x 3/4 in
Temperature Range:
-297 to 220 Deg F
Thickness:
3/4 in
UL Listed:
UL 181/UL 723/UL 94-5V