This product requires certification to purchase.

3/4 in. x 60 in. T&P Valve Discharge Pipe

You last purchased this on
 
Jones Stephens

3/4 in. x 60 in. T&P Valve Discharge Pipe

Brand image
You last purchased this on
 
Jones Stephens

3/4 in. x 60 in. T&P Valve Discharge Pipe

  • Fast #
  • Part #JJ34975
  • Item #297472
  • Manufacturer Part #J34975
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Side mounted water heater runoff tube allows venting of steam and water
  • Directs water away from the water heater and into drain or pan
  • Constructed of durable polypropylene
  • Electroplated fittings
  • 230° F temperature rating
  • Tube can be cut to length to fit most applications
  • Easy to install
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
58 in
Length:
1 in
Product Type:
Discharge Pipe



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing