This product requires certification to purchase.

3/4 x 1/2 in. MGHT x Sweat Brass Reducing Adapter

You last purchased this on
 
Jones Stephens

3/4 x 1/2 in. MGHT x Sweat Brass Reducing Adapter

  • Fast #
  • Part #JG20004
  • Item #1832610
  • Manufacturer Part #G20004
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 1/2 in. MGHT x Sweat Brass Reducing Adapter

  • Fast #
  • Part #JG20004
  • Item #1832610
  • Manufacturer Part #G20004
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 1/2" FIP Tap
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Clean Bagged:
No
End Connection 1:
MGHT
End Connection 2:
Sweat
End Connections:
MGHT x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3/10 in
Material:
Brass
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov