3/4 x 1-1/8 x 1-3/8 x 7/8 in. Plug Wrench
3/4 x 1-1/8 x 1-3/8 x 7/8 in. Plug Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For installing or removing countersunk plugs, drum traps and threaded cleanouts
- Six popular head sizes in one tool
- Four head sizes for square plugs - 0.79", 0.93", 1.16" and 1.33"
- Two head sizes for slotted plugs - 0.25" x 1" and 0.5" x 1.5"
- Durable one-piece cast iron construction
- Thick enamel coating for long life
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Size 3:
- 1-3/8 in
- Fitting Size 4:
- 7/8 in
- Fitting Sizes:
- 3/4 in x 1-1/8 in x 1-3/8 in x 7/8 in
- Height:
- 4-18/25 in
- Length:
- 5-59/100 in
- Material:
- Ductile Iron
- Tool Type:
- Plug Wrench
- Weight:
- 2.65 lb
- Width:
- 5-59/100 in