This product requires certification to purchase.

3/4 x 3/4 x 1 in. Brass PEX Expansion Tee

You last purchased this on
 
Jones Stephens

3/4 x 3/4 x 1 in. Brass PEX Expansion Tee

  • Fast #
  • Part #PEXLFBTFFG
  • Item #9427557
  • Manufacturer Part #F76869B
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 3/4 x 1 in. Brass PEX Expansion Tee

  • Fast #
  • Part #PEXLFBTFFG
  • Item #9427557
  • Manufacturer Part #F76869B
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Lead-free DZR brass
  • Can be used with F1960 PEX rings
  • Tested and certified to ASTM F1960
  • Certified to NSF/ANSI/CAN 61- 2019, NSF/ANSI 372-2016, and NSF/ANSI 14-2015
  • Certified to CSA B137.5-2020
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2015, ANSI 61-2019, ANSI 372-2016
ASTM:
ASTM F1960
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5-2020, CSA 61-2019
End Connection 1:
PEX Expansion
End Connection 2:
PEX Expansion
End Connection 3:
PEX Expansion
End Connections:
PEX Expansion x PEX Expansion x PEX Expansion
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
180
NSF:
NSF 14-2015, NSF 61-2019, NSF 372-2016
NSF Certified:
No
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.284 lb