This product requires certification to purchase.

3/4 x 3 in. Stainless Steel Repair Clamp

You last purchased this on
 
Jones Stephens

3/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR30075
  • Item #318181
  • Manufacturer Part #R30075
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 3 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #JR30075
  • Item #318181
  • Manufacturer Part #R30075
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1" CTS
  • For use on steel and plastic pipes
  • 301 stainless steel clamp with neoprene gaskets
  • Plated lug, carriage bolt and nuts for corrosion protection
  • Long neck carriage bolt for easy installation
  • Rated up to 180° F
  • Requires Certification

Specifications

ASTM:
ASTM A-307, ASTM A-47 Grade 32610
Application:
Basic Plumbing, Plumbing Repair
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Fits Pipe Size:
3/4 in - 1 in
Height:
2-3/10 in
Length:
3-1/10 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Repair Clamp
UL Listed:
No
Weight:
.50 lb
Width:
3 in