This product requires certification to purchase.

3/4 x 36 in. Water Meter Key

You last purchased this on
 
Jones Stephens

3/4 x 36 in. Water Meter Key

  • Fast #
  • Part #JM25736
  • Item #14186
  • Manufacturer Part #M25736
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 36 in. Water Meter Key

  • Fast #
  • Part #JM25736
  • Item #14186
  • Manufacturer Part #M25736
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Water Box Key is designed to reach into curb shutoff valves
  • Super heavy duty 3/4" rebar steel construction
  • Vinyl coated T-handle provides comfort and superior turning power
  • Water meter key dimensions: 36" long, 12.5" handle, 3/4" key opening
  • Black color
  • Requires Certification

Documents


Specifications

Color Finish Name:
Black
End Connection 1:
Meter
End Connections:
Meter
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Height:
36 in
Length:
1-1/2 in
Material:
Iron
Waterworks Application:
Water
Weight:
6.55 lb
Width:
12-3/10 in