This product requires certification to purchase.

3/4 x 5 in. IPT Red Brass Pipe Nipple

You last purchased this on
 
Jones Stephens

3/4 x 5 in. IPT Red Brass Pipe Nipple

  • Fast #
  • Part #JN24008
  • Item #2475709
  • Manufacturer Part #N24008
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 5 in. IPT Red Brass Pipe Nipple

  • Fast #
  • Part #JN24008
  • Item #2475709
  • Manufacturer Part #N24008
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Compliant Not Certified
Length:
5 in
Material:
Red Brass
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No