This product requires certification to purchase.

3/4 x 6 in. Steel Copper Clad 10 ga Wire Hook

You last purchased this on
 
Jones Stephens

3/4 x 6 in. Steel Copper Clad 10 ga Wire Hook

  • Fast #
  • Part #JH11076
  • Item #101585
  • Manufacturer Part #H11076
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/4 x 6 in. Steel Copper Clad 10 ga Wire Hook

  • Fast #
  • Part #JH11076
  • Item #101585
  • Manufacturer Part #H11076
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Pipe hook for 3/4" pipe size
  • 6" length
  • Copper clad for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Documents


Specifications

Coating:
Copper Clad
Color Finish Category:
Copper Tones
Color Finish Name:
Copper Clad
Fits Pipe Size:
3/4 in
Gauge (metal):
10 ga
Height:
3-3/10 in
Length:
6 in
Material:
Steel
Number of Hooks:
2
Product Type:
Hook
Width:
5-3/10 in