3/8 in. Black Steel Beam Clamp
3/8 in. Black Steel Beam Clamp
Product Details
Product Details
- Beam clamp for 3/8” pipe size
- Fits 3/8” threaded rod
- Safely secures pipe to metal beam
- Compatible with almost any size beam
- 3/8" UNC bolt thread
- Steel construction with steel set screw
- Steel construction
Specifications
- Coating:
- Black
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Height:
- 3/4 in
- Length:
- 1-3/4 in
- Material:
- Steel
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Width:
- 1-3/4 in
- Work Load Limit:
- 500 lb