This product requires certification to purchase.

3/8 in. Compression Brass Cap

You last purchased this on
 
Jones Stephens

3/8 in. Compression Brass Cap

  • Fast #
  • Part #JC74002LF
  • Item #7376373
  • Manufacturer Part #C74002LF
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. Compression Brass Cap

  • Fast #
  • Part #JC74002LF
  • Item #7376373
  • Manufacturer Part #C74002LF
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • LEAD FREE
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
Clean Bagged:
No
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap, Compression
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov