3/8 in. Copper Flange
3/8 in. Copper Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Cast iron construction
- Copper finish for durability and corrosion resistance
- Used to mount threaded rod
- Fits 3/8” threaded rod
- Can be mounted to most surfaces
- Maximum load rating: 180 pounds
Specifications
- ASTM:
- ASTM A-47
- Clean Bagged:
- No
- Coating:
- Copper Plated
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Flange
- IAPMO Listed:
- No
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No