3/8 in. PEX Copper Crimp Ring
3/8 in. PEX Copper Crimp Ring
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and dependable plumbing connection
- Easy installation
- Leak-proof connections
- Copper
- Certified to NSF/ANSI 372-2022, NSF/ANSI/CAN 61-2021, and NSF/ANSI 14-2016a
- Certified to ASTM F1807-2019b and CSA B137.5-2017
- CUPC listed
Documents
Specifications
- ASTM:
- ASTM F1807-2019b
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5-2017
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Fitting Type:
- PEX Ring
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Copper
- Maximum Temperature:
- 210
- NSF:
- NSF 14-2016a, NSF 61-2021, NSF 372-2022
- NSF Certified:
- Yes
- Weight:
- .01 lb
- Width:
- 63/100 in