This product requires certification to purchase.

3/8 in. Spring Tube Bender

You last purchased this on
 
Jones Stephens

3/8 in. Spring Tube Bender

  • Fast #
  • Part #JJ41030
  • Item #1236682
  • Manufacturer Part #J41030
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 in. Spring Tube Bender

  • Fast #
  • Part #JJ41030
  • Item #1236682
  • Manufacturer Part #J41030
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Spring prevents collapse of the wall at bending point
  • Allows fast free-form bending of soft copper and aluminum tube
  • Requires Certification

Documents


Specifications

Height:
3/5 in
Length:
10 in
Pipe Capacity:
3/8 in
Tool Type:
Tube Bender
Weight:
0.1 lb
Width:
3/5 in