3/8 x 1/2 in. Barbed x FPT Brass Reducing Adapter
3/8 x 1/2 in. Barbed x FPT Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 450-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- FPT
- End Connections:
- Barbed x FPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Reducing
- Length:
- 1-7/10 in
- Material:
- Brass
- NSF Certified:
- No