3/8 x 1/2 x 18 in. FIPS Gas Connector with Ball Valve
3/8 x 1/2 x 18 in. FIPS Gas Connector with Ball Valve
Product Details
Product Details
- 43,800BTU (12,837)W
- Durable corrugated 304 stainless steel
- 100% leak tested to ensure safety and quality
- Quality flared end fittings create a metal-to-metal seal in critical applications
- Fittings are plated with a corrosion resistant coating
- CSA listed to ANSI Z21.25-2015/CSA6.10-2015
- Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, maximum fitting tightening torque 260 / 29.38
Documents
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- CSA Certified:
- CSA 6.10, CSA 6.27
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Length:
- 18 in
- MBH:
- 43.8
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No