This product requires certification to purchase.

3/8 x 1/2 x 9 in. Stainless Steel Toilet Flexible Water Connector

You last purchased this on
 
Jones Stephens

3/8 x 1/2 x 9 in. Stainless Steel Toilet Flexible Water Connector

  • Fast #
  • Part #JS04200
  • Item #3707398
  • Manufacturer Part #S04200
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 1/2 x 9 in. Stainless Steel Toilet Flexible Water Connector

  • Fast #
  • Part #JS04200
  • Item #3707398
  • Manufacturer Part #S04200
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Used for supplying water to faucets
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Lead free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
OD Tube
End Connection 2:
FIPS
End Connections:
OD Tube x FIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Compliant Not Certified
Length:
9 in
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Stainless Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Water Supply Connector Type:
Toilet