3/8 x 16 in. OD Stainless Steel Flexible Dishwasher Connector
3/8 x 16 in. OD Stainless Steel Flexible Dishwasher Connector
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used to connect dishwasher to water supply
- Inner core of PVC withstands temperatures of 68°F-158°F
- Working pressure: 124 PSI
- Brass end connections
- Quick and easy installation
- No special tools needed
- Flexible, braided stainless steel connector resists kinking and creasing
- Nickel plated nut
- CUPC listed
- Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
- ASME:
- ASME A112.18.6-2017
- CSA Certified:
- CSA B125.6-17, CSA 372-2022
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Height:
- 1 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 158
- NSF:
- NSF 372-2022
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Product Type:
- Dishwasher
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Temperature Range:
- 68 to 158 Deg F
- Width:
- 1 in