This product requires certification to purchase.

3/8 x 48 in. FIPS Gas Connector with Fitting in Stainless Steel

You last purchased this on
 
Jones Stephens

3/8 x 48 in. FIPS Gas Connector with Fitting in Stainless Steel

  • Fast #
  • Part #JG70041
  • Item #3707903
  • Manufacturer Part #G70041
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 48 in. FIPS Gas Connector with Fitting in Stainless Steel

  • Fast #
  • Part #JG70041
  • Item #3707903
  • Manufacturer Part #G70041
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 28,300BTU (8,294)W
  • Durable corrugated 304 stainless steel
  • 100% leak tested to ensure safety and quality
  • Quality flared end fittings create a metal-to-metal seal in critical applications
  • Fittings are plated with a corrosion resistant coating
  • CSA listed to ANSI Z21.25-2015/CSA6.10-2015
  • Minimum fitting tightening torque (in-lb/N-M) 150 / 16.95, maximum fitting tightening torque 260 / 29.38
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
Application:
Indoor, Outdoor
CSA Certified:
CSA 6.10, CSA 6.27
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
FIPS
End Connection 2:
MIPS
End Connections:
FIPS x MIPS
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
48 in
MBH:
28.3
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No