3/8 x 5/8 in. Compression x Sweat Brass Adapter
3/8 x 5/8 in. Compression x Sweat Brass Adapter
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lead Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2016
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Compression
- End Connection 2:
- Sweat
- End Connections:
- Compression x Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/8 in x 5/8 in
- Fitting Type:
- Reducing, Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3/5 in
- Material:
- Brass
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.