This product requires certification to purchase.

3/8 x 6 in. PVD Brass Nipple in Brushed Nickel

You last purchased this on
 
Jones Stephens

3/8 x 6 in. PVD Brass Nipple in Brushed Nickel

Brand image
You last purchased this on
 
Jones Stephens

3/8 x 6 in. PVD Brass Nipple in Brushed Nickel

  • Fast #
  • Part #JN2210BN
  • Item #3704833
  • Manufacturer Part #N2210BN
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead Free
  • Requires Certification

Specifications

Fitting Size 1:
3/8 in
Fitting Size 2:
6 in
Fitting Sizes:
3/8 in x 6 in
Length:
6 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Call for Pricing
Call for Pricing