This product requires certification to purchase.

3/8 x 7/8 x 12 in. Braided Nylon Toilet Flexible Water Connector

You last purchased this on
 
Jones Stephens

3/8 x 7/8 x 12 in. Braided Nylon Toilet Flexible Water Connector

  • Fast #
  • Part #JS04415
  • Item #3707125
  • Manufacturer Part #S04415
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 7/8 x 12 in. Braided Nylon Toilet Flexible Water Connector

  • Fast #
  • Part #JS04415
  • Item #3707125
  • Manufacturer Part #S04415
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used to connect water supply to toilet
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Nickel plated nut
  • Flexible vinyl connector resists kinking and creasing
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • ASME A112.18.6/CSA B125.6
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
7/8 in
Fitting Sizes:
3/8 in x 7/8 in
IAPMO Listed:
Yes
Length:
12 in
Maximum Temperature:
173
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Braided Nylon
Pressure - Maximum:
450 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Water Supply Connector Type:
Toilet