This product requires certification to purchase.

3/8 x 9 in. Braided Stainless Faucet Flexible Water Connector

You last purchased this on
 
Jones Stephens

3/8 x 9 in. Braided Stainless Faucet Flexible Water Connector

  • Fast #
  • Part #JS04239
  • Item #3708492
  • Manufacturer Part #S04239
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3/8 x 9 in. Braided Stainless Faucet Flexible Water Connector

  • Fast #
  • Part #JS04239
  • Item #3708492
  • Manufacturer Part #S04239
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Used for supplying water to faucets
  • Delta® style faucet connector
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
OD Tube
End Connection 2:
Compression
End Connections:
OD Tube x Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
9 in
Maximum Temperature:
174
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Pressure - Maximum:
1000 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type:
Faucet