3-1/10 in. Nickel Plated Open Acorn Nut
3-1/10 in. Nickel Plated Open Acorn Nut
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- Diameter:
- 1/4 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 7/16 in
- Fitting Sizes:
- 1/4 in x 7/16 in
- Height:
- 1 in
- Length:
- 3-1/10 in
- Material:
- Nickel Plated
- Product Type:
- Open Acorn Nut
- Proposition 65:
- WARNING: This product can expose you to chemicals including nickel, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Size:
- 1/4 in x 7/16 in
- WaterSense Labeled:
- No
- Width:
- 4-3/10 in