3-1/2 in. Lock Nut and Rosette
3-1/2 in. Lock Nut and Rosette
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144-
Pick Up: 6 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For installation of two-post style faucets
- 1/2" thread locknut
- With wings for easy hand grip or positive connection with wrench
- Rubber washer for strong grip against the underside of the counter
- Steel rosette to prevent the rubber washer from warping when tightened
- Carded
Documents
Specifications
- Application:
- Residential
- Diameter - Inside 1:
- 1/2 in
- Height:
- 1 in
- Length:
- 3-1/2 in
- Material:
- Plastic, Rubber, Stainless Steel
- Product Type:
- Locknut
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 2-7/8 in