This product requires certification to purchase.

3-1/2 x 6 in. 16 ga Interlocking Stud Guard

You last purchased this on
 
Jones Stephens

3-1/2 x 6 in. 16 ga Interlocking Stud Guard

  • Fast #
  • Part #JS33016
  • Item #7722790
  • Manufacturer Part #S33016
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

3-1/2 x 6 in. 16 ga Interlocking Stud Guard

  • Fast #
  • Part #JS33016
  • Item #7722790
  • Manufacturer Part #S33016
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-nailing
  • Requires Certification

Specifications

Height:
4-1/2 in
Length:
6 in
Material:
Steel
Product Type:
Self-Nailing
Width:
8-4/5 in