3-1/4 in. Sponge Rubber Tank to Bowl Gasket for Gerber
3-1/4 in. Sponge Rubber Tank to Bowl Gasket for Gerber
Frequently Purchased Together
Product Details
Product Details
- Close coupled tank to bowl gaskets
- Beveled sponge rubber material
- CARTON QUANTITIES ONLY
- Secure connection and seal with stainless steel gripper ring and EPDM O-ring
- Maximum temperature is 180° F and maximum pressure is 200 PSI
- Can be disassembled and re-used using the disassembly tool (sold separately)
- 2 year warranty
- Standards/Certifications: NSF/ANSI 61, NSF 372, NSF 14, ASSE 1061, UPC, cUPC and IAPMO
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- Gerber
- Diameter - Inside 1:
- 2-1/8 in
- Diameter - Outside:
- 3-1/4 in
- Fitting Size 1:
- 2-1/8 in
- Fitting Size 2:
- 3-1/4 in
- Fitting Sizes:
- 2-1/8 in x 3-1/4 in
- Material:
- Rubber
- Product Type:
- Tank to Bowl Gasket
- Size:
- 2-1/8 in x 3-1/4 in
- Thickness:
- 1-3/16 in
- WaterSense Labeled:
- No
- Width:
- 7-1/10 in